Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Brass, Wall Mount
Mfr # KB632
Zoro # G0850046
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Width Lever: 6-3/4"
- Features Complete With An Easy-to-Turn Lever Handle
- Flow Rate 7.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB632
- Zoro # G0850046
- UPC # 663370563201
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Lever: 6-3/4" |
Height | Lever: 6-3/4" |
Depth | Spout: 5-5/16" |
Face Dia. | Shower: 2-3/16" |
Item Width (Inch) | 7 |
Item Length (Inch) | 72 |
Item Height (Inch) | 6.63 |
Description
KB632 TubShower Faucet,w/Single Ha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2" IDx3/4" OD x100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT912100)
- ZORO SELECT Trim Rebuild Kit, For Sterling Faucets (RBK15300)
- DURA FAUCET RV SHOWER HEAD & HOSE - BRUSHED SATIN NICKEL (DF-SA130-SN)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (V125)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB8631FLT)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- Kingston Brass Bathtub and Shower Faucet Combo