Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Brass, Wall Mount
Mfr # KB232PL
Zoro # G0847027
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Width Shower Head Width: 2-3/8", Valve Width: 3-1/8"
- Flow Rate 5.21 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB232PL
- Zoro # G0847027
- UPC # 663370116599
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower Head Width: 2-3/8", Valve Width: 3-1/8" |
Depth | Shower Head Depth: 7-3/8", Spout Depth: 5" |
Face Dia. | 2-3/8" |
Item Length (Inch) | 72 |
Item Width (Inch) | 8 |
Item Height (Inch) | 7.38 |
Description
KB232PL TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-501X STOP W/CROSS HAND. (107-106)
- KROWNE Krowne® HS-36 16" Wide Hand Sink With Eyewash (HS-36)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17297-SS)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb x 3/4 in. Female Pipe Thread x 18 in. Water Heater Connector (APXCSST18)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (GKB248)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136DPL)
- KISSLER Tub and Shower Knob Handle, For Delta (46-9392)
- Kingston Brass Bathtub and Shower Faucet Combo