Shop All Showerheads and Tub Faucets
Kingston Brass
Tub and Shower Faucet, Polished Brass, Wall Mount
Mfr # KB1632TO
Zoro # G0846616
Free Shipping & Returns
$175.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Features Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB1632TO
- Zoro # G0846616
- UPC # 663370026539
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Lever: 6-3/4", Spout: 1-9/16" |
Width | Lever: 6-3/4", Spout: 1-9/16" |
Depth | Spout: 5-1/8" |
Face Dia. | Spout: 1-9/16" |
Item Height (Inch) | 5 |
Item Length (Inch) | 7.5 |
Item Width (Inch) | 7 |
Description
KB1632TO Tub Only For KB1632
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cover Flange w/Ground Wire (S5017GR)
- DANCO Cartridge Aqua/Glacier (9D00010670)
- KINGSTON BRASS DLL3182 Bath Tub Drain with Overflow (DLL3182)
- AMERICAN STANDARD 1 gpm Female Aerator 55/64-27Uns 1 Gpm, 15/16" Thread Size, Polished Chrome (M922992-0020A)
- KINGSTON BRASS K106A2 Hand Shower For KS266PVD & KS267PVD, Polished Brass (K106A2)
- KINGSTON BRASS K106A1 Hand Shower Head, Polished Chrome (K106A1)
- KINGSTON BRASS Hand Shower, Brushed Nickel (K107A8)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KB3637PX)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631PLSO)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB635TO)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-AF)
- Kingston Brass Showerheads and Tub Faucets