Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Brass, Wall Mount
Mfr # GKB662PL
Zoro # G0845067
product price: $298.97
/ea
Free Shipping & Returns
$298.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Features Duraseal Washerless Cartridge
- Width Shower: 2-1/4", Lever: 4-3/4"
- Flow Rate 7.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB662PL
- Zoro # G0845067
- UPC # 663370229251
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower: 2-1/4", Lever: 4-3/4" |
Height | Lever: 4-3/4" |
Face Dia. | Spout: 1-1/2", Shower: 2-1/4" |
Item Length (Inch) | 12.47 |
Item Width (Inch) | 8 |
Item Height (Inch) | 7.13 |
Description
GKB662PL TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet (KBF1001MB)
- LEGEND VALVE 1/2" X 5-1/2" BRASS NIPPLE (311-069)
- ZORO SELECT 3/4" x 4" Black Pipe Nipple Sch 80 (40506)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-529)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531NML)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KOHLER 1-Handle Polished Chrome Tub and Shower Faucet (R72783-4G-CP)
- Kingston Brass Bathtub Faucets & Accessories