Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Brass
Mfr # KB6692EX
Zoro # G707965340
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Width 7.0
- Length 7.13
- Height 6.31
- Weight 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB6692EX
- Zoro # G707965340
- UPC # 196507154176
- Country of Origin China; Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.0 |
Length | 7.13 |
Height | 6.31 |
Details
Material | Brass;Plastic |
Weight | 5.25 |
Finish | Polished Brass |
Description
This tub and shower faucet's modern features create a bold and edgy design in your bathroom Complete with an easytoturn cross handle, an optimum bathing experience awaits Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come A pressure balanced valve is included for safety and protection against accidental burns
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Gruvlok Grooved Fitting Gasket, 2 in Nominal, Buna-N, Domestic (G200T)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF90-S-SR Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16083)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0438031-NT-50)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0606SS)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- Kingston Brass Bathtub Faucets & Accessories