Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount
Mfr # KBX8135DPL
Zoro # G3106777
product price: $194.97
/ea
Free Shipping & Returns
$194.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Material Brass;Zinc Alloy;ABS
- Color Oil Rubbed Bronze
- Features High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three lever handle operation, Tub and Shower Faucet, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Non-metallic adjustable shower head
- Length 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8135DPL
- Zoro # G3106777
- UPC # 663370583254
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Length | 7.13 |
Height | 5.13 |
Width | 14.13 |
Depth | Lever: 2-13/16", Spout: 5-5/16" |
Face Dia. | Shower: 3-3/16", Spout: 1-9/16" |
Item Width (Inch) | 14.13 |
Item Height (Inch) | 5.13 |
Item Length (Inch) | 7.13 |
Description
Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain handles and rounded architecture solidify pristine refinement in this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER MALE ELBOW 5/32 EQUIV. (W369PLP-4M-2)
- NIBCO Wye, 45, Cast Bronze, C x C x C, 1 In (749 1)
- ZORO SELECT 1" Socket Weld SS Tee (4307006114)
- AERO MANUFACTURING Economy NSF Three Compt Sink, 18" W X 18" L-R Bowl (MF3-1818)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661PL)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897-L3)
- Kingston Brass Bathtub and Shower Faucet Combo