Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount
Mfr # KB665PL
Zoro # G0850746
product price: $298.97
/ea
Free Shipping & Returns
$298.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Features Duraseal Washerless Cartridge
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB665PL
- Zoro # G0850746
- UPC # 663370027529
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Handle: 4-3/4" |
Width | Shower: 2-1/4" |
Depth | Handle: 3-5/16" |
Face Dia. | Shower: 2-1/4" |
Item Width (Inch) | 12.75 |
Item Length (Inch) | 7.13 |
Item Height (Inch) | 5 |
Description
KB665PL TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115161)
- USA INDUSTRIALS Cam and Groove Fitting, Polyprop, C, 1/2" Cplr x 1/2" Hose Shank (BULK-CGF-375)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 160 (82617)
- KOHLER Purist Multifunction Handshower 2.5Gpm (22166-BL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- Kingston Brass Bathtub Faucets & Accessories