Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount
Mfr # KB6635CML
Zoro # G0850649
product price: $201.47
/ea
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Features Easy to Turn Lever Handle
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB6635CML
- Zoro # G0850649
- UPC # 663370110597
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Lever: 6-3/4" |
Width | Shower: 2-3/8", Lever: 6-3/4", Spout: 2-9/16" |
Depth | Spout: 5-5/16" |
Face Dia. | Shower: 2-3/16", Spout: 1-11/16" |
Item Length (Inch) | 72 |
Item Height (Inch) | 6.75 |
Item Width (Inch) | 7.13 |
Description
KB6635CML TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 5 " Dia., Brass, Nickel Finish, Grate: Round, Grate (80050)
- KOHLER Avid Volume Control Valve Trim With Lever Handle (T97025-4-CP)
- KOHLER Artifacts Touchless Pull-Down Kitchen Sink Faucet (29709-2MB)
- T&S BRASS Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (B-0706)
- KINGSTON BRASS KB242PX Tub & Shower Faucet Porcelain Cross Handles (KB242PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (GKB531LT)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (GKB668PL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (GKB248)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-L3)
- Kingston Brass Bathtub and Shower Faucet Combo