Shop All Showerheads and Tub Faucets
Kingston Brass
Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount
Mfr # KB635TO
Zoro # G0850204
product price: $155.97
/ea
Free Shipping & Returns
$155.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Features Complete With An Easy-to-Turn Lever Handle
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB635TO
- Zoro # G0850204
- UPC # 663370026492
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Lever: 6-3/4" |
Depth | Spout: 5-1/8" |
Face Dia. | Lever: 6-3/4" |
Item Height (Inch) | 5 |
Item Length (Inch) | 7 |
Item Width (Inch) | 7 |
Description
KB635TO Tub Only For KB635
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Roof Drain Dome Strainer, 11-1/8 in Overall Dia, 5-1/4 in Overall Ht, Round, Plastic, Black (1010D)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4500)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161375018)
- AMERICAN STANDARD 1.28 gpf, Toilet Automatic Flush Valve, Polished Chrome, 1 in IPS (606B121.002)
- KINGSTON BRASS KXH144A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH144A1)
- KINGSTON BRASS Hand Shower, Polished Chrome (ABT1020-1)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KAK3521W1)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB691SO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631ALSO)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC66T1)
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-2BZ)
- Kingston Brass Showerheads and Tub Faucets