Shop All Showerheads and Tub Faucets
Kingston Brass
Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount
Mfr # KB3635AXT
Zoro # G0849039
product price: $111.12
/ea
Free Shipping & Returns
$111.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Complete with an Easy-to-Turn Cross Handle
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3635AXT
- Zoro # G0849039
- UPC # 663370130502
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Lever: 7-1/2" |
Width | Lever: 7-1/2" |
Depth | Spout: 5-5/16" |
Face Dia. | 2-1/4" |
Item Height (Inch) | 7.13 |
Item Length (Inch) | 7.5 |
Item Width (Inch) | 7.5 |
Description
KB3635AXT TubShower Trim Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 28" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8309)
- STEEL & OBRIEN 3" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-3-304)
- ACORN CONTROLS Penal Bathroom Sink, Stainless Steel, Wall (1652-1-BP-04-M)
- LEGEND VALVE 3/4" T-534HP NO LEAD HEAVY NK (107-271NL)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KAK3321W1)
- KINGSTON BRASS Hand Shower, Brushed Nickel (K107A8)
- KINGSTON BRASS Shower Slide Bar, Matte Black, Wall Mount (KX8260)
- KINGSTON BRASS Hand Shower, Polished Brass (K107A2)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK10T1SS-SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC301T8)
- MOEN Posi-Temp(R) All-Metal Trim Kits (T8375NH)
- Kingston Brass Showerheads and Tub Faucets