Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount
Mfr # KB2235YL
Zoro # G0846914
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass;Zinc Alloy
- Features Easy to Turn Lever Handles, Durable Washerless Cartridge
- Width Showerhead: 1-3/4", Handle: 3-1/8"
- Flow Rate 1.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB2235YL
- Zoro # G0846914
- UPC # 663370325472
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Showerhead: 1-3/4", Handle: 3-1/8" |
Height | Showerhead: 1-3/4" |
Depth | Showerhead: 3" |
Face Dia. | 1-3/4" |
Item Height (Inch) | 7.38 |
Item Width (Inch) | 8 |
Item Length (Inch) | 72 |
Description
KB2235YL Three Handle Tub Shower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Air Valve Thru Valve Assembly (S07-058)
- ZORO SELECT PVC Coupling, Insert, 2 in x 1 1/2 in Pipe Size (1429-251)
- REED PIVOT HEAD VALVE KEY W/3FT EX (VKP10)
- MOEN Handle Kit, 116728ORB (116728ORB)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount (KB1634T)
- KINGSTON BRASS KB242PX Tub & Shower Faucet Porcelain Cross Handles (KB242PX)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KIBI Cube Floor Mount Tub Filler With Hand Shower - Brushed Nickel (KTF302BN)
- Kingston Brass Bathtub and Shower Faucet Combo