Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Matte Black, Wall Mount
Mfr # KBX8140DL
Zoro # G3100705
product price: $233.97
/ea
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Zinc Alloy;Plastic
- Includes Faucet; Mounting Hardware
- Color Matte Black
- Features High quality brass and zinc alloy construction, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
- Length 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8140DL
- Zoro # G3100705
- UPC # 663370583483
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Length | 7.13 |
Height | 5.5 |
Width | 14.13 |
Depth | Spout: 5-1/2" |
Face Dia. | Shower: 3-3/16", Spout: 1-11/16" |
Item Length (Inch) | 7.13 |
Item Height (Inch) | 5.5 |
Item Width (Inch) | 14.13 |
Description
Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Drain Grate, Floor, Sq, 4-5/8" For Zurn Industries, Llc (1021169)
- CALEFFI 573002A 1/2" Npt Inlet (573002A)
- NOVATTO FRESCA Glass Vessel Sink and Faucet Set in Matte Black (NSFC-G1903417003MB)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- Kingston Brass Bathtub Faucets & Accessories