Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Matte Black, Wall Mount
Mfr # KBX8130ZX
Zoro # G3095647
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Material Brass;Zinc Alloy;ABS
- Color Matte Black
- Features High quality brass and zinc alloy construction, Durable washerless cartridge, ABS construction showerhead, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM tub spout water flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Cross handles for easy rotation, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
- Length 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8130ZX
- Zoro # G3095647
- UPC # 663370583360
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Length | 7.13 |
Height | 72 |
Width | 10.38 |
Depth | Lever: 2-15/16", Spout: 5-5/16" |
Face Dia. | Shower: 3-3/16", Spout: 1-9/16" |
Item Height (Inch) | 72 |
Item Width (Inch) | 10.38 |
Item Length (Inch) | 7.13 |
Description
Integrating eclectic style in your home is easy with this tub and shower faucet's classical design. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL138)
- NIBCO 2" x 1-1/2" NOM C Copper Reducer (600R 2x11/2)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-5/32-2)
- AMERICAN STANDARD Champion Pro Right Height Elongated 1.6, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated (211AA.004.020)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (GKB248)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531NML)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8146ZX)
- Kingston Brass Bathtub and Shower Faucet Combo