Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Matte Black
Mfr # KB240LL
Zoro # G607965235
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 8.0
- Length 72.0
- Height 6.63
- Weight 4.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB240LL
- Zoro # G607965235
- UPC # 196507005386
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8.0 |
Length | 72.0 |
Height | 6.63 |
Details
Material | Brass |
Weight | 4.3 |
Finish | Matte Black |
Description
A twist on classic design is taken with this tub and shower faucet's curved features Complete with easytoturn lever handles, an optimum bathing experience awaits Enjoy the sturdy brass construction and premium finish for a fixture that will last for years to come Internal valve hardware is included for your use
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Bushing, 1/4" Male x 1/8" Female NPT (BU02-01)
- FERNCO Coupling Flexible 8In (P1056-88)
- CHICAGO FAUCET Safety Shower, Combination Eye/Face Wash (8402-NF)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner (CL223E 2 1/2)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- MOEN Verso Combo Bg 2.5 Gpm (220C3BG)
- Kingston Brass Bathtub Faucets & Accessories