Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel/Polished Chrome, Wall Mount
Mfr # KB637
Zoro # G0850195
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Features Pressure Balanced Washerless Catridge
- Width Shower Head Width: 2-3/16", Valve Width: 6-3/4"
- Flow Rate 7.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB637
- Zoro # G0850195
- UPC # 663370026188
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower Head Width: 2-3/16", Valve Width: 6-3/4" |
Depth | Shower Head Depth: 7-1/8", Spout Depth: 5-5/16" |
Face Dia. | 2-3/16" |
Item Length (Inch) | 72 |
Item Height (Inch) | 6.63 |
Item Width (Inch) | 7 |
Description
KB637 TubShower Faucet,w/Single Ha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 2" Pipe Size (2CFK5)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L (Z8800-XL-LK-PC)
- BECK 2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334536406)
- NANTUCKET SINKS 17 Inch X 14 Inch Undermount Ceramic Sink In White (UM-17x14-W-K)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount (KB1634T)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Chrome (KTF301CH)
- Kingston Brass Bathtub and Shower Faucet Combo