Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel/Polished Chrome, Wall Mount
Mfr # GKB637T
Zoro # G0845006
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Features Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
- Width Lever: 6-3/4", Spout: 2-9/16"
- Flow Rate Spout: 7.0 gpm, Shower Head: 1.8 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB637T
- Zoro # G0845006
- UPC # 663370228896
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Lever: 6-3/4", Spout: 2-9/16" |
Height | Lever: 6-3/4", Spout: 2-9/16" |
Depth | Shower: 7-1/8", Lever: 4-1/8", Spout: 5-5/8" |
Face Dia. | Shower: 2-3/16", Spout: 1-11/16" |
Item Width (Inch) | 7 |
Item Length (Inch) | 9.35 |
Item Height (Inch) | 6.63 |
Description
GKB637T Trim Only For KB637 /Cp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168800)
- KISSLER 1-7/8 " Dia., Brass, Chrome Finish, Lift and Spin, Drain Plug (58-7162)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-5/8 in. Tube, Steel (CN42)
- ZORO SELECT 5/16" Compression Low Lead Brass Nut (700061-05)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB8631FLT)
- OLYMPIA Single Handle Shower Trim Set in Matte Black (T-2395-MB)
- Kingston Brass Bathtub Faucets & Accessories