Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel/Polished Chrome, Wall Mount
Mfr # GKB1637T
Zoro # G0844674
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width Faucet: 2-9/16", Shower: 2-3/8", Valve: 6-3/4"
- Features Corrosion Resistant, Long Lasting Durability
- Flow Rate Spout: 7 gpm; Shower: 1.8 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB1637T
- Zoro # G0844674
- UPC # 663370228643
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Faucet: 2-9/16", Shower: 2-3/8", Valve: 6-3/4" |
Height | Faucet: 2-9/16", Valve: 6-3/4" |
Depth | Faucet: 5-5/16" |
Face Dia. | Shower: 2-3/16" |
Item Height (Inch) | 7.13 |
Item Width (Inch) | 7 |
Item Length (Inch) | 9.35 |
Description
GKB1637T Trim Only For KB1637 /Cp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY METAL Gray Metal FLUESTOP-BK 8 in. Black Adjustable Flue Stop (FLUESTOP-BK)
- KOHLER Hose, Braided Spray (1296289)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Lustrous Steel (LK321LS)
- LEGEND VALVE 3/4" BRONZE INSERT ELBOW (312-074)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- OLYMPIA Single Handle Shower Trim Set in Matte Black (T-2395-MB)
- Kingston Brass Bathtub Faucets & Accessories