Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KBX8148DX
Zoro # G0852566
product price: $201.47
/ea
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass;Zinc Alloy;Plastic
- Width Shower: 3-3/16", Lever: 2-3/4", Spout: 3-1/16"
- Features Complete with an Easy-to-Turn Cross Handle
- Flow Rate Spout: 7.0 gpm, Shower Head: 1.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8148DX
- Zoro # G0852566
- UPC # 663370491214
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower: 3-3/16", Lever: 2-3/4", Spout: 3-1/16" |
Height | Spout: 3-1/16", Lever: 2-3/4" |
Depth | Spout: 5-1/2" |
Face Dia. | Shower: 3-3/16", Spout: 1-11/16" |
Item Width (Inch) | 13 |
Item Height (Inch) | 5.5 |
Item Length (Inch) | 7.13 |
Description
KBX8148DX Tub/Shower Faucet,w/2 Handl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Toilet Flange, Floor, With Test Cap (43507)
- LEGEND VALVE 3/8" X 2-1/2" CHROME NIPPLE NL (311-043CNL)
- NVENT CADDY Split Ring Hanger, Size 2 1/2 In (4550250PL)
- ZORO SELECT 2" x 9" Black Pipe Nipple Sch 40 (588-090)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- MOEN Verso Combo Bg 1.75 Gpm (220C3EPBG)
- Kingston Brass Bathtub Faucets & Accessories