Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KBX8138ZX
Zoro # G3093477
product price: $201.47
/ea
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Material Brass;Zinc Alloy;ABS
- Color Brushed Nickel
- Features High quality brass, zinc alloy, and ABS construction, Durable washerless cartridge for drip free performance, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow rate at 80 PSI, Cross handles for easy rotation, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
- Flow Rate Spout: 7.0 gpm, Shower Head: 1.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8138ZX
- Zoro # G3093477
- UPC # 663370490361
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Length | 7.13 |
Height | 72 |
Width | 10.38 |
Depth | Lever: 2-15/16", Spout: 5-5/16" |
Face Dia. | Shower: 3-3/16", Spout: 1-9/16" |
Item Length (Inch) | 7.13 |
Item Width (Inch) | 10.38 |
Item Height (Inch) | 72 |
Description
Integrating eclectic style in your home is easy with this tub and shower faucet's classical design. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1905-VOCCP)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT07834S)
- WATER-TITE Ice Maker Outlet Box Plastic/Lead Free 1/2" F1807 (87969)
- WATTS Water Pressure Reducing Valve, 2in, 30 psi (LFU5B-LP-Z3)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount (KB1634T)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w Tub Spt Diverter, Vibrant Polished Nickel (TS35917-4G-SN)
- Kingston Brass Bathtub and Shower Faucet Combo