Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KBX8138DPL
Zoro # G3093644
product price: $194.97
/ea
Free Shipping & Returns
$194.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Zinc Alloy;ABS
- Includes Faucet; Mounting Hardware
- Color Brushed Nickel
- Features High quality brass, zinc alloy, and ABS construction, Durable washerless cartridge for drip free performance, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow rate at 80 PSI, Lever handles meet ADA guidelines, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
- Length 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8138DPL
- Zoro # G3093644
- UPC # 663370493645
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Length | 7.13 |
Height | 5.13 |
Width | 14.13 |
Depth | Lever: 2-13/16", Spout: 5-5/16" |
Face Dia. | Shower: 3-3/16", Spout: 1-9/16" |
Item Height (Inch) | 5.13 |
Item Width (Inch) | 14.13 |
Item Length (Inch) | 7.13 |
Description
Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain handles and rounded architecture solidify pristine refinement in this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 1/64" (E6BNB04)
- PARKER 1/2" Compression x 5/8" MNPT Male 90 Degree Elbow (P10ME8)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3079)
- PARKER Reducer, 1 x 1/2 In, BSPP (RI1EDX1/2CF)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80968-Z)
- Kingston Brass Bathtub and Shower Faucet Combo