Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB86580CML
Zoro # G0851699
product price: $370.47
/ea
Free Shipping & Returns
$370.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Features Complete with an Easy-to-Turn Lever Handle
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB86580CML
- Zoro # G0851699
- UPC # 663370069406
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Spout: 2-1/2" |
Width | Lever: 7", Spout: 2-1/2" |
Depth | Lever: 4-3/16", Spout: 6-1/2" |
Face Dia. | 2-3/16" |
Item Length (Inch) | 7.13 |
Item Width (Inch) | 7 |
Item Height (Inch) | 7.5 |
Description
KB86580CML TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0151R00079S Base Valve 3/4" (0151R00079)
- DIXON High Pressure Full Bore Ball Valve, 3/4" (HPBV34)
- BRONDELL Filter Replacement Cartridge for VivaSpring Showerhead (FF-15)
- MEC 1/4 in. MNPT x 1/4 in. FNPT Needle Valve, Bi-Directional Flow, Brass (ME831)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB681T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136NDL)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- MOEN Verso Combo Bg 2.5 Gpm (220C3BG)
- Kingston Brass Bathtub and Shower Faucet Combo