Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB8638FLT
Zoro # G0851324
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Features Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
- Flow Rate Spout: 7.0 gpm, Shower Head: 1.8 gpm
- Mounting Type Wall Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8638FLT
- Zoro # G0851324
- UPC # 663370027222
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Lever: 7" |
Width | Lever: 7" |
Depth | Shower: 7-1/8", Spout: 5" |
Face Dia. | Shower: 2-1/4" |
Item Length (Inch) | 72 |
Item Height (Inch) | 7.13 |
Item Width (Inch) | 7 |
Description
KB8638FLT TubShower Trim Only For KB8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010680)
- HAM-LET 1/4" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/4)
- ANVIL 1/4X6 Xh Blk Steel CW Nipple (0330506809)
- NEOPERL 1.8 gpm Laminar Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (1499205)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136NDL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB681T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS KB243PLAB Tub and Shower Faucet, Antique Brass (KB243PLAB)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- Kingston Brass Bathtub Faucets & Accessories