Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB8248NFL
Zoro # G0851044
product price: $123.47
/ea
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Features Easy to Turn Lever Handles, 1/4 Turn Washerless Cartridge
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8248NFL
- Zoro # G0851044
- UPC # 663370133374
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Showerhead: 3-3/16", Handle: 3-1/8" |
Width | Showerhead: 3-3/16", Spout: 2-9/16" |
Depth | Showerhead: 3-3/8", Spout: 5-5/16" |
Face Dia. | 3-3/16" |
Item Height (Inch) | 7.31 |
Item Length (Inch) | 72 |
Item Width (Inch) | 8 |
Description
KB8248NFL TubShower Faucet,w/2 Nuw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Gate Valve, Class 125, 10 In. (6910)
- APG 1-1/4" Aluminum Part B (3E12BAL)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-9606)
- KOHLER Elongated 1.6 GPF Chair Height Toilet (3979-96)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount (KB1634T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661PL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Kit for Price Pfister Verve in C (9400000)
- Kingston Brass Bathtub Faucets & Accessories