Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB678
Zoro # G0850825
product price: $279.47
/ea
Free Shipping & Returns
$279.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Width Lever: 4-3/4"
- Features Complete With An Easy-to-Turn Lever Handle, Designed For A Long-Lasting Performance, Easy Installation
- Flow Rate 1.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB678
- Zoro # G0850825
- UPC # 663370019685
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Lever: 4-3/4" |
Depth | Spout: 5-5/16" |
Face Dia. | Shower: 2-1/4" |
Item Length (Inch) | 8 |
Item Width (Inch) | 4.75 |
Item Height (Inch) | 4.75 |
Description
KB678 Twin Handles Tub Shower Faucet Pre
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Galvanized Tee, 3/4 In (G4600100)
- ZORO SELECT 2-1/2" FNPT Galvanized Union (2WJ71)
- WESTBRASS Toilet Kit, 5/8" OD x 3/8" OD x 20" Flat Head in Powder coated Flat Black (D105KFH-62)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6366 04 06WP2)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- Kingston Brass Bathtub and Shower Faucet Combo