Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB668AL
Zoro # G0850597
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Features Long Lasting Performance, Pressure Balance Valve, Duraseal Washerless Catridge
- Flow Rate Spout: 7 gpm, Shower Head: 1.8 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB668AL
- Zoro # G0850597
- UPC # 663370019715
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower Head Width: 2-1/4", Valve Width: 4-3/4", Spout Width: 2-9/16" |
Depth | Shower Head Depth: 7-1/8", Valve Depth: 3-5/16", Spout Depth: 5-5/16" |
Face Dia. | 2-1/4" |
Item Length (Inch) | 7.13 |
Item Width (Inch) | 12.75 |
Item Height (Inch) | 5.31 |
Description
KB668AL Twin Handles Tub Shower Faucet P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045051.002)
- ZORO SELECT 3/4" x 5" Black Pipe Nipple Sch 80 (40508)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Ladder Handle, 12, 2-sided, Polished Chrome (SHR-RD1 26)
- BRITA LongLast+ 120 Gallon Replacement Filter, Blue (36243)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB8631FLT)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897-L3)
- Kingston Brass Bathtub Faucets & Accessories