Shop All Showerheads and Tub Faucets
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB6658LL
Zoro # G0850579
product price: $149.47
/ea
Free Shipping & Returns
$149.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Features Easy to Turn Lever Handle
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB6658LL
- Zoro # G0850579
- UPC # 663370028441
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Lever: 6-3/4", Spout: 2-9/16", Shower: 2-3/8" |
Depth | Lever: 3", Spout: 5-5/16" |
Face Dia. | Shower: 1-3/4" |
Item Length (Inch) | 72 |
Item Height (Inch) | 6.63 |
Item Width (Inch) | 7 |
Description
KB6658LL TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K7300-08X100)
- WOLVERINE In-Line Needle Valve, 1/2" FNPT Port (WNV-800)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DSS-201-10)
- COMPONENT HARDWARE Stem Assy , Dipperwell, Leadfree (KL22-0010)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KSK2521W1)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632DFL)
- KINGSTON BRASS K106A1 Hand Shower Head, Polished Chrome (K106A1)
- KINGSTON BRASS Shower Combo, Antique Brass, Wall Mount (KAK3523W3)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KAK3521W1)
- KINGSTON BRASS KXH154A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH154A1)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631ALSO)
- Kingston Brass Showerheads and Tub Faucets