Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB658
Zoro # G0850466
Free Shipping & Returns
$155.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Features Long Lasting Performance
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB658
- Zoro # G0850466
- UPC # 663370064104
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower Head Width: 1-3/4", Valve Width: 6-3/4" |
Depth | Shower Head Depth: 6-5/8", Valve Depth: 3", Spout Depth: 5" |
Face Dia. | 1-3/4" |
Item Width (Inch) | 7.75 |
Item Length (Inch) | 72 |
Item Height (Inch) | 7 |
Description
KB658 Single Lever Handle TubShower F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Combination Strainer/Ball Valve, FNPT (ZUSA-VLV-61)
- ZURN Wall Hydrant, 12 in. (Z1321-CXL-12)
- KOHLER FLUSH VALVE KIT 2"" (85406)
- ORION Waste Assembly, Polypropylene, 4 19/32In L (WA-4)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136NDL)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KINGSTON BRASS KB86550CKL Single-Handle Tub and Shower Faucet, Oil Rubbed Bronze (KB86550CKL)
- Kingston Brass Bathtub and Shower Faucet Combo