Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB638T
Zoro # G0850423
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Acrylic
- Width Lever: 6-3/4"
- Features Complete With An Easy-to-Turn Lever Handle, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
- Flow Rate Spout: 7.0 gpm; Shower Head: 1.8 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB638T
- Zoro # G0850423
- UPC # 663370026232
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Lever: 6-3/4" |
Height | Lever: 6-3/4" |
Depth | Spout: 5-5/16" |
Face Dia. | Shower: 2-3/16" |
Item Height (Inch) | 6.5 |
Item Width (Inch) | 7 |
Item Length (Inch) | 7 |
Description
KB638T Trim Only For KB638
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Tubing, Aluminum, 5/8" O.D., 0.593"I.D., PK2 (9415)
- KISSLER LH Ceramic Cartridge, Brass, 2-13/16" Size (AB11-0905C)
- ALFA LAVAL Service Kit Epdm 1.5" Lkb (9611923029)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, AL, 3" (300DA-90AL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- MOEN Verso Combo Bg 1.75 Gpm (220C3EPBG)
- Kingston Brass Bathtub Faucets & Accessories