Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB638
Zoro # G0850335
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Features Complete With An Easy-to-Turn Lever Handle
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB638
- Zoro # G0850335
- UPC # 663370563805
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Lever: 6-3/4" |
Width | Lever: 6-3/4" |
Depth | Spout: 5-5/16" |
Face Dia. | Shower: 2-3/16" |
Item Width (Inch) | 7 |
Item Length (Inch) | 72 |
Item Height (Inch) | 6.63 |
Description
KB638 TubShower Faucet,w/Single Ha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/4 in Pipe Size (401012)
- ZORO SELECT Duct Strapping, Galvanized Steel, 24 GA, 1 in W x (DS-241)
- SLOAN Regal 115-1.6 Xl Flush Valve (REGAL 115-1.6 XL)
- SANITUBE Solid Clamp End Cap 304, 2 (16AMP4-200)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136DPL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-L3)
- Kingston Brass Bathtub Faucets & Accessories