Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB6238LL
Zoro # G0850073
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Features Complete With An Easy-to-Turn Lever Handle, Designed For Long-Lasting Of Performance, Easy installation
- Width Lever: 3-1/8"
- Flow Rate 5.21 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB6238LL
- Zoro # G0850073
- UPC # 663370005374
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Lever: 3-1/8" |
Height | Lever: 2-9/16" |
Depth | Spout: 5-1/8" |
Face Dia. | Shower: 2-3/8" |
Item Length (Inch) | 72 |
Item Height (Inch) | 7.75 |
Item Width (Inch) | 8 |
Description
KB6238LL TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310017207)
- ZURN 0.5 gpm Gooseneck Aerator, 55/64"-27 Thread Size, Chrome, Brass (P6900-20F-GN)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 5m, PK10 (G2PE5-Q)
- MOEN Handle Kit, 128880 (128880)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- Kingston Brass Bathtub and Shower Faucet Combo