Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB538LP
Zoro # G0850143
product price: $62.37
/ea
$62.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Features Duraseal Washerless Cartridge, Corrosion-Resistant Finish
- Flow Rate Spout: 7.0 gpm; Shower Head: 1.8 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB538LP
- Zoro # G0850143
- UPC # 663370092381
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Lever: 6-3/4" |
Width | Lever: 6-3/4" |
Item Width (Inch) | 6.75 |
Item Length (Inch) | 72 |
Item Height (Inch) | 7.75 |
Description
KB538LP TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110199LF)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1606040)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 3/8 in Pipe Size (838-073)
- SLOAN Extention Kit Etf1005-108 Cable Ext Kit 108 Lg (Fct) (0305863)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531NML)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB140)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w/ Tub Spt Diverter, Vibrant Brushed Nickel (TS35917-4G-BN)
- Kingston Brass Bathtub and Shower Faucet Combo