Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB538KL
Zoro # G0850064
product price: $77.97
/ea
Free Shipping & Returns
$77.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Features Complete With An Easy-to-Turn Lever Handle, Corrosion-Resistant Finish
- Flow Rate Spout: 7.0 gpm; Shower Head: 1.8 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB538KL
- Zoro # G0850064
- UPC # 663370245244
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Lever: 6-3/4" |
Width | Lever: 6-3/4" |
Depth | Spout: 5-5/16" |
Face Dia. | Shower: 2-3/8" |
Item Height (Inch) | 7.75 |
Item Length (Inch) | 72 |
Item Width (Inch) | 6.75 |
Description
KB538KL TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Tee, Insert, 3/4 in x 1/2 in x 1/2 in Pipe Size (1401-094)
- ZORO SELECT Flexible Coupling, For Pipe Size 2" x 2", Standards: ASTM C1173 (1056-22)
- ROTHENBERGER Tube Cutter, 1/4"-1-5/8" OD (70011)
- ENCORE Pre-Rinse Hose w/Grip, 44 In (KL50-Y004-44U)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- Kingston Brass Bathtub Faucets & Accessories