Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB4638BX
Zoro # G0849748
product price: $419.87
/ea
Free Shipping & Returns
$419.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Features Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB4638BX
- Zoro # G0849748
- UPC # 663370072437
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Lever: 7-1/2", Spout: 2-9/16" |
Width | Lever: 7-1/2", Spout: 2-9/16" |
Depth | Shower: 7-1/8", Spout: 5-5/16" |
Face Dia. | Shower: 2-3/16", Lever: 2-3/4", Spout: 1-11/16" |
Item Width (Inch) | 7.5 |
Item Length (Inch) | 72 |
Item Height (Inch) | 7.13 |
Description
KB4638BX Tub,w/Shower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Easy Clean Round White Plastic Toilet Seat (7B730EC 000)
- ZORO SELECT Tubing, Silicone, 5/16 in ID, 9/16 in OD (ZUSA-HT-3511)
- THRIFCO PLUMBING 2 Inch x 1-1/4 Inch Galvanized Steel Reducer Coupling (5218048)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/4", PVC/EPDM, S/T (TC10125STE)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241LL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS KB243PLAB Tub and Shower Faucet, Antique Brass (KB243PLAB)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB681T)
- KINGSTON BRASS KB3636AL Tub and Shower Faucet, Polished Nickel (KB3636AL)
- MOEN Verso Combo Bg 1.75 Gpm (220C3EPBG)
- Kingston Brass Bathtub Faucets & Accessories