Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB2248YL
Zoro # G0846878
product price: $123.47
/ea
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass;Zinc Alloy
- Width Showerhead: 2-3/8", Spout: 2-9/16"
- Features Easy to Turn Lever Handles, Durable Washerless Cartridge
- Flow Rate 1.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB2248YL
- Zoro # G0846878
- UPC # 663370325519
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Showerhead: 2-3/8", Spout: 2-9/16" |
Height | Showerhead: 2-3/8", Handle: 3-1/8" |
Depth | Showerhead: 4", Handle: 4-11/16", Spout: 5-5/16" |
Face Dia. | 2-3/8" |
Item Width (Inch) | 8 |
Item Length (Inch) | 72 |
Item Height (Inch) | 7.75 |
Description
KB2248YL Two Handle Tub Shower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" BLACK CAP (350-490)
- AQUATROL Safety Relief Valve, 1/2 In, 150 psi, Brass (130CA1M1K1-150)
- MUELLER COUPL BRS IPSXCTS 3/4X1"" (160-305NL)
- PROSOURCE Toilet Seat Natl Oak Fnsh 19In (T-19WO-3L-C)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136NDL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241LL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- MOEN Caldwell Tub and Shower Trim with Valve in Matte Black (82495EPBL)
- Kingston Brass Bathtub and Shower Faucet Combo