Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB2238YL
Zoro # G0846887
product price: $129.97
/ea
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass;Zinc Alloy
- Features Easy to Turn Lever Handles, Durable Washerless Cartridge
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB2238YL
- Zoro # G0846887
- UPC # 663370325489
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Showerhead: 2-3/8", Spout: 2-1/2" |
Width | Showerhead: 2-3/8", Handle: 3-1/8", Spout: 2-1/2" |
Depth | Showerhead: 4", Spout: 5-1/8" |
Face Dia. | 2-3/8" |
Item Height (Inch) | 7.38 |
Item Length (Inch) | 72 |
Item Width (Inch) | 8 |
Description
KB2238YL Three Handle Tub Shower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Tub Drain Removal Tool (J40018)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8215G010)
- APOLLO PEX 3/4 in. Brass PEX Barb x Male Pipe Thread Adapter Jar (25-Pack), 25PK (APXMA3425JR)
- KOHLER Bracket And Lever Kit (1226577)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8146ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- Kingston Brass Bathtub and Shower Faucet Combo