Shop All Showerheads and Tub Faucets
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB1638NLTO
Zoro # G0846808
product price: $155.97
/ea
Free Shipping & Returns
$155.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Features Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1638NLTO
- Zoro # G0846808
- UPC # 663370122736
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Lever: 6-3/4", Spout: 2-1/2" |
Width | Lever: 6-3/4", Spout: 2-1/2" |
Depth | Spout: 5-1/8" |
Face Dia. | Spout: 1-9/16" |
Item Width (Inch) | 7 |
Item Height (Inch) | 5 |
Item Length (Inch) | 62 |
Description
KB1638NLTO Tub Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE4)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Mop Sink (TSBC1610501)
- KOHLER Artifacts(R) Single-Hole Kitchen Sink Faucet With 17-5/8" Pull-Down Spout, Docknetik(R) Magnetic Docking System, And 3-Function Sprayhead Featuring Sweep(R) And Berrysoft(R) Spray (99260-VS)
- DIXON Tubing, 3/8 in ID x 1/2 in OD x 100 ft L, 1/16 in Thick Wall, Nylon, Domestic (16375)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB86520DFL)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KSK2521W1)
- KINGSTON BRASS KB3632PX Tub & Shower Faucet Porcelain Cross Handle (KB3632PX)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631ALSO)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB3635AXT)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS33315AX)
- KOHLER Artifacts 1.75 Gpm Sf Handshower (72776-G-2BZ)
- Kingston Brass Showerheads and Tub Faucets