Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB148
Zoro # G0846467
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Features Easy to Turn Knob Handles, 1/4-Turn Washerless Cartridge
- Width Showerhead: 2-3/8", Handle: 3-1/8"
- Flow Rate 1.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB148
- Zoro # G0846467
- UPC # 663370004223
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Showerhead: 2-3/8", Handle: 3-1/8" |
Height | Showerhead: 2-3/8", Handle: 3-1/8" |
Depth | Showerhead: 4" |
Face Dia. | 2-3/8" |
Item Height (Inch) | 7.75 |
Item Length (Inch) | 3.94 |
Item Width (Inch) | 8 |
Description
KB148 2 Acrylic Handle TubShower Fauc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (6GD11)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 25m, PK20 (255047-75)
- GF PIPING SYSTEMS 3", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306650)
- SPENCE Repair Kit, 1-1/2 in. (07-07751-00)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount (KB1634T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- Kingston Brass Bathtub and Shower Faucet Combo