Shop All Showerheads and Tub Faucets
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB138
Zoro # G0846406
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Features Easy to Turn Round Handles, Duraseal Washerless Cartridge
- Flow Rate Spout: 7.0 gpm at 80 psi; Shower: 1.8 gpm at 80 psi
- Mounting Type Wall Mount
- Number of Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB138
- Zoro # G0846406
- UPC # 663370004216
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Showerhead: 2-3/8", Handle: 3-1/8", Spout: 2-1/2" |
Width | Showerhead: 2-3/8", Handle: 3-1/8", Spout: 2-1/2" |
Depth | Showerhead: 4", Spout: 5-1/8" |
Face Dia. | 2-3/8" |
Item Width (Inch) | 8 |
Item Height (Inch) | 7.75 |
Item Length (Inch) | 72 |
Description
KB138 TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 3/8" Compression Union Connector (P8UC6)
- ZORO SELECT 4" x 6" Black Pipe Nipple Sch 40 (2WV82)
- ZORO SELECT 1" x 3/4" Plain Plain Carbon Steel Swage Nipple Class XS (1994833101)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 86 gpm (XL-150-LF-BDT)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB46310BX)
- KINGSTON BRASS Metropolitan, Hand Shower, Polished Brass (K104A2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC66T1)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632DFL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB651)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC301T8)
- MOEN Voss Oil Rubbed Bronze M-Core 3-Series Shower Only (UT3692ORB)
- Kingston Brass Showerheads and Tub Faucets