Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # GKB638T
Zoro # G0844963
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width Lever: 6-3/4", Spout: 2-9/16"
- Features Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
- Flow Rate Spout: 7.0 gpm, Shower Head: 1.8 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB638T
- Zoro # G0844963
- UPC # 663370228902
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Lever: 6-3/4", Spout: 2-9/16" |
Height | Lever: 6-3/4", Spout: 2-9/16" |
Depth | Shower: 7-1/8", Lever: 4-1/8", Spout: 5-5/8" |
Face Dia. | Shower: 2-3/16", Spout: 1-11/16" |
Item Width (Inch) | 7 |
Item Height (Inch) | 6.63 |
Item Length (Inch) | 9.35 |
Description
GKB638T Trim Only For KB638
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP200)
- VIEGA Viega ProPress adapter, 3/4" x 1" (79235)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1603)
- HERCULES Wax Gasket #90210 (90210)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- Kingston Brass Bathtub Faucets & Accessories