Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Brass, Wall Mount
Mfr # KBX8137DL
Zoro # G3109875
product price: $233.97
/ea
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Zinc Alloy;ABS
- Includes Faucet; Mounting Hardware
- Color Brushed Brass
- Features Heavy duty brass construction, Durable washerless cartridge, Wall mount installation, Easy three lever handle operation, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow rate at 80 PSI, 4-13/16" tub spout reach, 1/2-14 NPT connections, Lever handles meet ADA guidelines, Corrosion-resistant finish, Non-metallic adjustable showerhead
- Length 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8137DL
- Zoro # G3109875
- UPC # 663370745973
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Length | 7.13 |
Height | 5.13 |
Width | 14.13 |
Depth | Lever: 2-13/16", Spout: 5-5/16" |
Face Dia. | Shower: 3-3/16", Spout: 1-9/16" |
Item Height (Inch) | 5.13 |
Item Width (Inch) | 14.13 |
Item Length (Inch) | 7.13 |
Description
Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616003)
- TOTO Solenoid Valve, Unit, Ecofaucet Telc1Xx-Xxxx (THP3323)
- ZORO SELECT PVC Reducer, Socket x FNPT, 1/2 in x 3/4 in Pipe Size (435074)
- VAL-MATIC 8" Flanged Cast Iron Swing Flex Check Valve (508A)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- KINGSTON BRASS KB3636AL Tub and Shower Faucet, Polished Nickel (KB3636AL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (GKB531LT)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- Kingston Brass Bathtub Faucets & Accessories