Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Black Stainless Steel, Wall Mount
Mfr # NB660AX
Zoro # G0863818
product price: $445.22
/ea
Free Shipping & Returns
$445.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Features Easy to Turn Cross Handles, Durable Washerless Cartridge, Screwdriver Stops
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # NB660AX
- Zoro # G0863818
- UPC # 663370257995
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Showerhead: 2-1/4", Handle: 4-3/4" |
Width | Showerhead: 2-1/4", Handle: 4-3/4", Spout: 2-9/16" |
Depth | Showerhead: 3-3/4", Handle: 4-5/16", Spout: 5-5/16" |
Face Dia. | 2-1/4" |
Item Width (Inch) | 7.5 |
Item Length (Inch) | 72 |
Item Height (Inch) | 4.75 |
Description
NB660AX Twin Handle Pressure Balanced Tu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 316 SS Cross (600X111N034)
- ZORO SELECT 3/8" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (462-120)
- ZORO SELECT Hose Bibb, 1/2 In MNPT, Celcon(R), T-Handle (103-203)
- DUNDAS JAFINE Dundas Jafine 198176 4 in. Recessed Dryer Vent Box (198176)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- Kingston Brass Bathtub and Shower Faucet Combo