Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Black Stainless Steel, Wall Mount
Mfr # NB3630AL
Zoro # G0863346
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Features Durable washerless cartridge, Ceramic cartridge for long lasting durability
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # NB3630AL
- Zoro # G0863346
- UPC # 663370257988
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Lever: 7-1/2" |
Width | Shower: 2-1/4", Lever: 7-1/2" |
Face Dia. | Shower: 2-1/4" |
Item Length (Inch) | 72 |
Item Height (Inch) | 7.5 |
Item Width (Inch) | 8.25 |
Description
NB3630AL Pressure Balanced Tub/Shower Fa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Socket Cap, Hub, 2 in Pipe Size (1WKK7)
- MOEN Replacement Cartridge, Tub And Shower (1248)
- ZORO SELECT NSF Clear PVC Tubing -3/4" ID x 1", 3A (ZUSA-HT-2261)
- ZSI Smoothie Clamp, 1" Hose Cushion (S5016H-C)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8148DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136NDL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136DPL)
- DELTA Windemere Monitor 14 Series Valve Only Trim (BT14096-OB)
- Kingston Brass Bathtub and Shower Faucet Combo