Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Antique Brass, Wall Mount
Mfr # KBX8143ZX
Zoro # G3109385
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Zinc Alloy;Plastic
- Includes Faucet; Mounting Hardware
- Color Antique Brass
- Features Solid brass construction, Non-metallic adjustable showerhead, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
- Flow Rate Spout: 7.0 gpm, Shower Head: 1.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8143ZX
- Zoro # G3109385
- UPC # 663370817182
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Length | 7.31 |
Height | 72 |
Width | 8 |
Depth | Spout: 5-1/2" |
Face Dia. | Shower: 3-3/16", Spout: 1-11/16" |
Item Length (Inch) | 7.31 |
Item Width (Inch) | 8 |
Item Height (Inch) | 72 |
Description
Integrating eclectic style in your home is easy with this tub and shower faucet's classical design. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N22)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube - AFL00062, 1.000 ID X 1.250 OD X 50 FT [E (TNORPA60G1.000X1.250X50FT)
- KOHLER Aerator Coin Max (3020067)
- HAYWARD FLOW CONTROL 2", CPVC, Replacement Basket (BS22001/8)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB681T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (GKB248)
- KINGSTON BRASS KB242PX Tub & Shower Faucet Porcelain Cross Handles (KB242PX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- Kingston Brass Bathtub Faucets & Accessories