Shop All Toilet Repair Parts
Kingston Brass
Trimscape Toilet Supply Kit Combo 1/2" IPS X 3/8" Comp Outlet, Brass
Mfr # KTK107P
Zoro # G3086416
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Brass
- Includes Toilet Supply Combo
- Width 0.81
- Length 20.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KTK107P
- Zoro # G3086416
- UPC # 663370604324
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Width | 0.81 |
Length | 20.19 |
Height | 0.81 |
Item Height (Inch) | 0.81 |
Item Length (Inch) | 20.19 |
Item Width (Inch) | 0.81 |
Details
Material | Brass |
Color | Brushed Brass |
Finish | Brushed Brass |
Includes | Toilet Supply Combo |
Features | Complete toilet supply kit, Solid brass construction, One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn angle stop valve, One piece 20 inch x 3/8" diameter flat closet supply line, One piece traditional decorative flange, Fits 1/2" IPS Pipe |
Item | Toilet Trim Kits |
Weight | 0.64 |
UPC/CUPC Certified | false |
Item Weight (lbs) | 0.64 |
Warranty | 1 |
CEC Certified | false |
Prop 65 Label | true |
Collection | Trimscape |
Low Lead Compliant | false |
Theme | Traditional |
Share H&C Handle Item# | CCDVAXH7 |
ADA Compliant | false |
DOE Certified | false |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handshower Bracket (187053ORB)
- PARKER Reducer/Expander, Steel, 3/8 x 1/2 in, SAE (6-8 F5OG5-S)
- DIXON 3500 Nipple, 1/2 In, Mnpt x Hose Shank, Steel, Zinc Plated, Domestic (3512)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y57)
- KINGSTON BRASS Side Mount Toilet Tank Lever, Brushed Brass (KTDKLS7)
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Matte Black (KF53350TKF20)
- KINGSTON BRASS KTAL7 Victorian Toilet Tank Lever, Brushed Brass (KTAL7)
- KINGSTON BRASS CF38308 30" X 3/8" Diameter Flat Closet Supply (CF38308)
- KINGSTON BRASS Buckingham Toilet Tank Lever, Polished Brass (KTBX2)
- KINGSTON BRASS KTPL2 Toilet Tank Lever, Polished Brass (KTPL2)
- TOTO Nh Flush Valve Tower For 1Pc Toilet - Pull Gb Type (THU771-A)
- Kingston Brass Toilet Repair Parts