Shop All Bar Sink Faucets
Kingston Brass
Tremont Bar Faucet W/out Pop-Up, Oil Rubbed Bronze
Mfr # KB3495TL
Zoro # G3940152
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Pulldown Spray false
- Valve Type Washerless Cartridge
- Faucet Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3495TL
- Zoro # G3940152
- UPC # 663370036804
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Item Width (Inch) | 6.38 |
Item Length (Inch) | 10 |
Item Height (Inch) | 3.75 |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN SERRATED NOZZLE ASSY, FOR MALE SPOUT '-6F' (G63258)
- AMERICAN STANDARD Manual, 8" Mount, 3 Hole Gooseneck Kitchen Faucet (7074550.002)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-3-2)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., PVC, Bonnet Style: Bonded (6108GR)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Chrome (KB2491YL)
- RIOBEL Cayo Single Hole Prep Sink Faucet (CY601C-15)
- Kingston Brass Kitchen Faucets & Accessories