Shop All Toilet Paper Dispensers & Holders
Kingston Brass
Toilet Paper Holder, Brushed Brass
Mfr # BA4818BB
Zoro # G807966179
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Brushed Brass
- Includes Toilet Paper Holder; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA4818BB
- Zoro # G807966179
- UPC # 196507010212
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brass |
Finish | Brushed Brass |
Includes | Toilet Paper Holder; Mounting Hardware |
Features | High quality brass construction, 6-1/4" toilet paper rod to accommodate most rolls, Double post universal design, Designed for long-lasting durability, 2-5/8" base, Corrosion-resistant finish, Mounting hardware included |
Mounting Style | Wall Mount |
Description
Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling Allow the available premium finish options to bring a polished refinery to your home and match your other bathroom accessories
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer Pull Out Hamper for VanityCloset Applications (HPRV-1925DM S)
- DIVERSEY Floor Finish, 2.5L, 30 min., PK6 (5383021)
- THEOCHEM 1 gal Liquid Foaming Hand soap 4 PK (103566-99990-7G)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, White (5380635)
- KINGSTON BRASS Freestanding Toilet Paper Holder, Brushed Brass (CC2107)
- KINGSTON BRASS Toilet Paper Holder, Brushed Brass (BA1758BB)
- KINGSTON BRASS BA8218BB Toilet Paper Holder, Brushed Brass (BA8218BB)
- KINGSTON BRASS Toilet Paper Holder, Brushed Brass (BA2718BB)
- KOHLER Refined Vertical Toilet Paper Holder (31207-BN)
- PFISTER Pfister Contempra Paper Holder Polished Chrome (BPH-NC1C)
- KOHLER Bancroft Toilet Tissue Holder (11415-CP)
- Kingston Brass Toilet Paper Dispensers & Holders