Shop All Toilet Repair Parts
Kingston Brass
Toilet Access Hole Cover, White
Mfr # VTCR1991#19
Zoro # G804245642
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Finish White
- Includes Access Hole Cover
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTCR1991#19
- Zoro # G804245642
- UPC # 196507144146
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Width | 4 |
Length | 4 |
Height | 0.88 |
Details
Material | Plastic |
Color | White |
Finish | White |
Includes | Access Hole Cover |
Features | Plastic toilet hole cover, Sold by 2pcs / 1 set, Size: (L)4" x (W)3-15/16" x (H)7/8", Covers access hole on single piece toilets |
Weight | 0.06 |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures. This plastic decorative access hole cover is compatible with single piece toilets: VTC1991 and VTC2995.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element, 13-1/2"L, 240V, 4500W (60057N)
- ZORO SELECT 1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB15)
- SHAW PLUGS Expansion Plug, T-Handle, 3/4 In (52498)
- KETCHAM 30 "H x Frosted Glass Edge Mirror, LED Mirror (ORB-30P)
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Polished Brass (KF53352TKF20)
- KINGSTON BRASS CF38208 20" X 3/8" Diameter Flat Closet Supply (CF38208)
- KINGSTON BRASS Restoration Toilet Tank Lever, Oil Rubbed Bronze (KTAL35)
- KINGSTON BRASS CF38301 30" X 3/8" Diameter Flat Closet Supply (CF38301)
- KINGSTON BRASS Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Matte Black (KF43150TKF20)
- KINGSTON BRASS Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Polished Brass (KF43152TKF20)
- SHOWERSCAPE 30" X 3/8" Diameter Flat Closet Supply, Oil Rubbed Bronze (CF38305)
- Kingston Brass Toilet Repair Parts