Shop All Bathtub and Shower Faucet Combo
Kingston Brass
ThreeHandle Tub and Shower Faucet, Polished Chrome
Mfr # KB231AKL
Zoro # G607965372
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 8.0
- Length 72.0
- Height 7.38
- Weight 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB231AKL
- Zoro # G607965372
- UPC # 196507002538
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8.0 |
Length | 72.0 |
Height | 7.38 |
Details
Material | Brass |
Weight | 6.1 |
Finish | Polished Chrome |
Description
Crafted in commendation to English nobility, the simplistic design yet subtle details of this tub and shower faucet will upgrade your bathroom space The black porcelain features subtly manifest regality and elegance Complete with easytoturn lever handles, an optimum bathing experience awaits Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come Internal valve hardware is included for your use
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3.38 Accessory, Grab Bar (41724-BL)
- STEEL & OBRIEN 2" Tri-Clamp End x Heavy Tank Weld - 1-3/4" Long 304SS (14MPW-2-304)
- VALTERRA Gate Valve, Class 125, 10 In. (6910)
- B & K Pipe Pex 3/4X100 Blue (U870B100)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- KINGSTON BRASS KB243PLAB Tub and Shower Faucet, Antique Brass (KB243PLAB)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- KINGSTON BRASS KB242PX Tub & Shower Faucet Porcelain Cross Handles (KB242PX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (GKB668PL)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Matte Black (KTF301MB)
- Kingston Brass Bathtub Faucets & Accessories