Shop All Bathtub and Shower Faucet Combo
Kingston Brass
ThreeHandle Tub and Shower Faucet, Oil Rubbed Bronze
Mfr # KB235AKL
Zoro # G007965255
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 8.0
- Length 72.0
- Height 6.63
- Weight 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB235AKL
- Zoro # G007965255
- UPC # 196507002521
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8.0 |
Length | 72.0 |
Height | 6.63 |
Details
Material | Brass |
Weight | 6.1 |
Finish | Oil Rubbed Bronze |
Description
Crafted in commendation to English nobility, the simplistic design yet subtle details of this tub and shower faucet will upgrade your bathroom space The black porcelain features subtly manifest regality and elegance Complete with easytoturn lever handles, an optimum bathing experience awaits Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come Internal valve hardware is included for your use
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Sensor Piston Flush Valve, Toilets (ZER6200-HET-SM)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B-0032-H)
- RHEEM-RUUD Water Heater Vent Pkg (AP11645)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-110-120V)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- KINGSTON BRASS KB243PLAB Tub and Shower Faucet, Antique Brass (KB243PLAB)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241LL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-110A)
- Kingston Brass Bathtub Faucets & Accessories