Shop All Bathtub and Shower Faucet Combo
Kingston Brass
ThreeHandle Tub and Shower Faucet, Matte Black
Mfr # KB230KL
Zoro # G007965347
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 8.0
- Length 72.0
- Height 6.63
- Weight 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB230KL
- Zoro # G007965347
- UPC # 196507007489
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8.0 |
Length | 72.0 |
Height | 6.63 |
Details
Material | Brass |
Weight | 6.1 |
Finish | Matte Black |
Description
The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing Complete with easytoturn lever handles, an optimum bathing experience awaits Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come Internal valve hardware is included for your use
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (584-300)
- ZORO SELECT J-Bend, White Drain, Slip Connection (35301)
- ZORO SELECT 1/8" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P475)
- PARKER Tubing, Nylon, 1/4" OD, Natural, 50 Ft (NNR-4-035-0050)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531NML)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB5538YL)
- KOHLER Rite-Temp Bath And Shower Trim Kit 2.5 GPM in Vibrant Brushed Nickel (T35918-4Y-BN)
- Kingston Brass Bathtub Faucets & Accessories